Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Liquid Propane Commercial Gas Water Heater, 91 gal., 120VAC
  • Zoro #: G0246924
  • Mfr #: G91-200LP
$5,445.01
  • Recovery @ 70 F Rise: 277 gph
  • Standards: Meets or Exceeds National Appliance Energy Conservation Act and ASHRAE Requirements
  • Low Nox Burner: No
See full product details
This item ships free.

Rheem-Ruud #G91-200LP Specifications

  • Zoro #: G0246924
  • Mfr #: G91-200LP
Recovery @ 70 F Rise: 277 gph Standards: Meets or Exceeds National Appliance Energy Conservation Act and ASHRAE Requirements
Low Nox Burner: No Tank Capacity - Plumbing: 91.0 gal.
Recovery @ 100 F Rise: 194 gph Recovery @ 130 F Rise: 149 gph
BtuH - Water Heaters: 199,900 Top Nipple Spacing: 20"
Recovery @ 140 F Rise: 138 gph Includes: Brass Drain Valve and Factory Installed T and P Valve
Recovery @ 120 F Rise: 162 gph Recovery @ 110 F Rise: 176 gph
Tank Capacity: 91 gal. Fuel Type - Water Heaters: Liquid Propane
Manufacturers Warranty Length: Limited 3 yr. Tank and 1 yr. Parts Jacket Dia.: 26-1/4"
Vent Type: Heavy-Duty First Hour Recovery - Water Heaters: 258 gph
Overall Height - Water Heaters: 76-5/16" Fuel Type: Liquid Propane
Recovery @ 50 F Rise: 388 gph BtuH: 199,900
Item - Water Heaters: Gas Water Heater Commercial / Residential: Commercial
Item: Commercial Gas Water Heater Voltage: 120VAC
First Hour Recovery: 258 gph Uniform Energy Factor: -
Height to Top of Heater: 71-13/16" Gas Connection: 3/4"
Side Water Connection Size: 1-1/2" Features: Integrated, Self Diagnostic System Control, Thermostat And Gas Valve
Draft Hood Size: 6" Height to Gas Connection: 7"
Temp. Range: Upto 180 Degrees F Top Water Connection Size: 1-1/2"
Height to Cold Side Connection: 30-5/8" Max. Pressure: 150 psi
Ignition Type: Spark to Pilot Residential / Commercial: Commercial
Height to Hot Side Connection: 66-3/8" Recovery @ 90 F Rise: 215.0 gph
Height to Top of Vent Connection: 76-5/16" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Gas water heaters are durable and hardworking, and can last for up to 20 years with proper care. This Commercial Gas Water Heater includes characteristics like: TANK CAPACITY: 91 gal., FUEL TYPE: Liquid Propane, VOLTAGE: 120VAC

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Rheem-Ruud #G91-200LP