NG Commercial Gas Water Heater 35 gal., 120VAC, 199900 BtuH

RHEEM-RUUD| Zoro #: G1638646| Mfr #: G37-200

$4957.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Recovery @ 50 F Rise: 388 gph
Top Nipple Spacing: 20"
Recovery @ 130 F Rise: 149 gph
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1638646 Mfr #: G37-200
Recovery @ 50 F Rise: 388 gphTop Nipple Spacing: 20"
Recovery @ 130 F Rise: 149 gphHeight to Top of Heater: 49-1/4"
Height to Cold Side Connection: 25"Vent Type: Standard
Recovery @ 120 F Rise: 162 gphMax. Pressure: 150 psi
First Hour Recovery: 214 gphVoltage: 120VAC
Features: Universal Tank, Space-Saver Design, Sentinel Led Diagnostic SystemRecovery @ 110 F Rise: 176 gph
Temp. Range: 100 Degrees to 180 Degrees FStandards: Tested According to ANSI Standards, Exceed Thermal Efficiency and Standby Loss Requirements, of ASHRAE, Exceeds Energy Efficiency Codes, Including CA Energy Commission
Height to Top of Vent Connection: 49-1/4"Recovery @ 70 F Rise: 277 gph
Jacket Dia.: 26-1/4"Height to Gas Connection: 7"
Recovery @ 90 F Rise: 215.0 gphLow Nox Burner: No
Recovery @ 100 F Rise: 194 gphRecovery @ 140 F Rise: 138 gph
Side Water Connection Size: 1-1/2"Gas Connection: 3/4"
Height to Hot Side Connection: 37-5/8"Draft Hood Size: 6"
Fuel Type: Natural GasIncludes: Automatic Flue Damper, Full Port, Full Flow Brass Drain Valve
BtuH: 199,900Ignition Type: Spark to Pilot
Tank Capacity: 35 gal.Manufacturers Warranty Length: 3-yr. Limited Tank Warranty, 1-yr. Limited Warranty on Parts
Item: Commercial Gas Water HeaterTop Water Connection Size: 1-1/2"
Country of Origin (subject to change): United States

Description

Commercial Gas Water Heater, Commercial, Tank Capacity - Plumbing 35.0 gal., Fuel Type - Water Heaters Natural Gas, 199,900 BtuH - Water Heaters, Overall Height - Water Heaters 49-1/4 In., Jacket Dia. 26-1/4 In., First Hour Recovery - Water Heaters 214 gph, Draft Hood Size 6 In., Recovery @ 90 F Rise 215.0 gph, Low Nox Burner No, Voltage 120VAC, Max. Pressure 150 psi, Temp. Range 100 Degrees to 180 Degrees F, Vent Type Standard, Ignition Type Spark To Pilot, Gas Connection 3/4 In.

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : TX
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews