DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Water Heater Vent Pkg

RHEEM-RUUD| Zoro #: G0818151| Mfr #: AP11645

$796.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Characteristics: Compatible With Rheem And Ruud Commercial Gas Water Heaters From 199,900 TO 399,900 BTU, Not For Use On LoNOx Water Heaters
Motor Amps: 1.51
Voltage: 115
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0818151 Mfr #: AP11645
Characteristics: Compatible With Rheem And Ruud Commercial Gas Water Heaters From 199,900 TO 399,900 BTU, Not For Use On LoNOx Water HeatersMotor Amps: 1.51
Voltage: 115Includes: Power Venter With 6" Inlet And Outlet, Pre-Wired With 40 Ft Of #18-4 Copper Wire (24 V) To Minimize Field Connections, Vibration Isolators And Mounting Hardware
Standards: AGA CertifiedApplication: For Upgrading Water Heaters From Electric To Gas In Renovations Or New Construction Where No Chimney Exists
Item: Water Heater Vent PackageFunction: Allows Venting Up to 50 Feet away from a Side Wall
Country of Origin (subject to change): United States

Description

Water Heater Vent Package, 115 Voltage, 1.51 Motor Amps, Characteristics Compatible With Rheem And Ruud Commercial Gas Water Heaters From 199,900 TO 399,900 BTU, Not For Use On LoNOx Water Heaters, Application For Upgrading Water Heaters From Electric To Gas In Renovations Or New Construction Where No Chimney Exists, Function Allows Venting Up to 50 Feet away from a Side Wall, Standards AGA Certified

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews