KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Water Heater Vent Pkg

RHEEM-RUUD| Zoro #: G1449673| Mfr #: AP11646

$503.23 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Power Venter With 4" Inlet And Outlet, Pre-Wired With 40 Ft Of #18-4 Copper Wire (24 V) To Minimize Field Connections, Vibration Isolators And Mounting Hardware
Item: Water Heater Vent Package
Characteristics: Compatible With Rheem And Ruud Commercial Gas Water Heaters From 98,000 To 180,000 BTU, Not For Use On LoNOx Water Heaters
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1449673 Mfr #: AP11646
Includes: Power Venter With 4" Inlet And Outlet, Pre-Wired With 40 Ft Of #18-4 Copper Wire (24 V) To Minimize Field Connections, Vibration Isolators And Mounting HardwareItem: Water Heater Vent Package
Characteristics: Compatible With Rheem And Ruud Commercial Gas Water Heaters From 98,000 To 180,000 BTU, Not For Use On LoNOx Water HeatersMotor Amps: 1.26
Standards: AGA CertifiedApplication: For Upgrading Water Heaters From Electric To Gas In Renovations Or New Construction Where No Chimney Exists
Function: Allows Venting Up to 50 Feet away from a Side WallVoltage: 115
Country of Origin (subject to change): United States

Description

Water Heater Vent Package, Compatible With Rheem And Ruud Commercial Gas Water Heaters From 98,000 To 180,000 BTU, Not For Use On LoNOx Water Heaters, For Upgrading Water Heaters From Electric To Gas In Renovations Or New Construction Where No Chimney Exists, Allows Venting Up to 50 Ft Away From A Side Wall, Includes Power Venter With 4 In Inlet And Outlet, Pre-Wired With 40 Ft Of #18-4 Copper Wire (24 V) To Minimize Field Connections, Vibration Isolators And Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews