Rheem
Element, 480V
Mfr # SP10873GH
Zoro # G7982536
$43.56
19% off
$35.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Rheem, Vangaurd
Explore More Products
- RHEEM Water Heater Element, SS, 240V, 2500W SP10869HL
- RHEEM Resistored LWD Element, Copper, 208V, 3000W SP10872JL
- RHEEM LWD Element, Copper, 1-1/2 In, 240V, 4500W SP610160
- RHEEM LWD Element, Titanium, 1-1/2 In, 240V, 4500W SP213660
- RHEEM Element, 208V 5000W SP10867NL
- RHEEM Element, 277V 2000W, Commercial Use SP10871GL
- RHEEM Element, 4000W 270V SP10871LL
- RHEEM Element, 277V SS SP10871ML
- RHEEM 208v 4000Watt Heating Element AP10867LL-4
- CAMCO Wtr Htr Element 240/4500 Flat 03943
- ZORO SELECT Water Heater Element SG1153L-430270
- Rheem Water Heater Elements