Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

LP Gas Tankless Water Heater 11000-199900 BtuH, 3/4"

  • Zoro #: G4609577
  • Mfr #: RTG-95DVLP

$1,199.99

  • Green Certification or Other Recognition: ENERGY STAR
  • GPM @ 45F Rise: 7.4
  • Height to Top of Heater: 25.63"
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Rheem #RTG-95DVLP Specifications

  • Zoro #: G4609577
  • Mfr #: RTG-95DVLP
Green Certification or Other Recognition: ENERGY STAR GPM @ 45F Rise: 7.4
Height to Top of Heater: 25.63" Voltage: 120 VAC
Gas Type: LP Includes: Remote Control, 10 Ft. of Thermostat Wire,120V Power Cord
Gas Connection: 3/4" Vent Type: Tankless Gas - Direct Vent
Type: Tankless Residential / Commercial: Residential
Fuel Type - Water Heaters: Liquid Propane Green Environmental Attribute: Residential Gas Heater Has Energy Factor Of = 0.67, Electric = 0.92
Water Connection - Water Heaters: 3/4" Depth (In.): 9-7/8
Ignition Type - Water Heaters: Electronic Height to Top of Vent Connection: 25.63"
Energy Factor - Water Heaters: 0.82 Draft Hood Size (In.): 3 x 5 Concentric Vent
Gas Connection (In.): 3/4 Width (In.): 13-7/8
Input (BTU): 11,000 - 199,900 BtuH: 199,900
Height (In.): 25-5/8 GPM @ 45F Rise - Water Heaters: 7.4
Water Connection (In.): 3/4 GPM @ 90F Rise: 3.7
Item - Water Heaters: Gas Tankless Water Heater Item: Gas Tankless Water Heater
Manufacturers Warranty Length: Limited Warranty, 12 Year on Heat Exchanger, 5 Year on Parts For Use With: Water
Fuel Connection - Water Heaters: 3/4" BtuH - Water Heaters: 11,000 to 199,900
Energy Factor: .82 Ignition Type: Electronic
Temp. Range: 85 degrees to 140 degrees F Standards: Meets or exceeds ANSI requirements, Meets or exceeds energy effeciency requirements of NAECA, ASHRAE standard 90, CSA, NSF, GAMA,
Fuel Type: Liquid Propane Country of Origin (subject to change): Japan

Description

In gas tankless water heaters there are no holding tanks that must be continuously heated to maintain a constant temperature. Take a look at the features for Rheem Gas Tankless Water Heater. Type: Tankless, Gas Type: LP, Standards: Meets or exceeds ANSI requirements, Meets or exceeds energy effeciency requirements of NAECA, ASHRAE standard 90, CSA, NSF, GAMA,.

Restrictions and Compliance

Energy Guide label View the Energy Guide
WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Rheem #RTG-95DVLP