Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Natural Gas Tankless Water Heater 11000-199900 BtuH, 3/4"

  • Zoro #: G4524816
  • Mfr #: RTG-95DVLN-1

$1,070.41

  • Vent Type: Tankless Gas - Direct Vent
  • Ignition Type: Electronic
  • Water Connection - Water Heaters: 3/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Rheem #RTG-95DVLN-1 Specifications

  • Zoro #: G4524816
  • Mfr #: RTG-95DVLN-1
Vent Type: Tankless Gas - Direct Vent Ignition Type: Electronic
Water Connection - Water Heaters: 3/4" Ignition Type - Water Heaters: Electronic
Height to Top of Vent Connection: 25.63" For Use With: Water
Includes: Remote Control, 10 Ft. of Thermostat Wire,120V Power Cord Green Environmental Attribute: Residential Gas Heater Has Energy Factor Of = 0.67, Electric = 0.92
Standards: Meets or exceeds ANSI requirements, Meets or exceeds energy effeciency requirements of NAECA, ASHRAE standard 90, CSA, NSF, GAMA, Fuel Connection - Water Heaters: 3/4"
Fuel Type - Water Heaters: Natural Gas Gas Connection (In.): 3/4
Energy Factor: .82 Manufacturers Warranty Length: Limited Warranty, 12 Year on Heat Exchanger, 5 Year on Parts
Draft Hood Size (In.): 3 x 5 Concentric Vent Width (In.): 13-7/8
Voltage: 120 VAC Water Connection (In.): 3/4
Height (In.): 25-5/8 GPM @ 45F Rise - Water Heaters: 7.4
Energy Factor - Water Heaters: 0.82 Residential / Commercial: Residential
Fuel Type: Natural Gas Type: Tankless
Item - Water Heaters: Gas Tankless Water Heater Item: Gas Tankless Water Heater
Depth (In.): 9-7/8 Height to Top of Heater: 25.63"
BtuH - Water Heaters: 11,000 to 199,900 BtuH: 199,900
Green Certification or Other Recognition: ENERGY STAR Gas Type: Natural
Gas Connection: 3/4" GPM @ 90F Rise: 3.7
Temp. Range: 85 degrees to 140 degrees F GPM @ 45F Rise: 7.4
Input (BTU): 11,000 - 199,900 GPM @ 45°F Rise - Water Heaters: 7.4
Country of Origin (subject to change): Japan

Description

Gas tankless water heaters need to ventilate through the ceiling and outside the house to properly function. Take a look at the features for Rheem Gas Tankless Water Heater. Type: Tankless, Gas Type: Natural, Standards: Meets or exceeds ANSI requirements, Meets or exceeds energy effeciency requirements of NAECA, ASHRAE standard 90, CSA, NSF, GAMA,.

Restrictions and Compliance

Energy Guide label View the Energy Guide
WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Rheem #RTG-95DVLN-1