Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Brake Line Coil, Thread Size 3/16 In O.D, 25 Ft

RHINOHIDE| Zoro #: G2455932| Mfr #: 3300PVF

$30.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Brake Line CoilLength: 25 ft.Thread Size: 3/16" O.D.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2455932 Mfr #: 3300PVF
Item: Brake Line CoilLength: 25 ft.
Thread Size: 3/16" O.D.Package Quantity: 1
Finish: Polyvinyl Fluoride CoatMaterial: steel
Country of Origin (subject to change): China

Description

Brake Line Coil, Thread Size 3/16 In O.D., Length 25 Ft, Steel, Polyvinyl Fluoride Coat Finish

Reviews