Brk Ln, 1/4 In Inv Fl, L20 In

RHINOHIDE |Zoro #: G1613482|Mfr #: 420PVF

$3.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1613482 Mfr #: 420PVF
Finish: Polyvinyl Fluoride CoatTube Size: 1/4" Inverted Flare
Item: Brake LineThread Size: -
Material: SteelApplication: -
Type: StandardLength: 20"
Country of Origin (subject to change): China

Product Description

Brake Line, Standard, Tube Size 1/4 In Inverted Flare, Length 20 In, Steel, Polyvinyl Fluoride Coat Finish

Product Reviews

Save 15% when you sign up for Z-mail.