PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Brk Ln, 1/4 In Inv Fl, L8 In, Min. Qty 5

RHINOHIDE| Zoro #: G1779364| Mfr #: 408PVF

$3.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: StandardItem: Brake LineLength: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1779364 Mfr #: 408PVF
Type: StandardItem: Brake Line
Length: 8"Material: Steel
Finish: Polyvinyl Fluoride CoatPackage Quantity: 1
Tube Size: 1/4" Inverted FlareCountry of Origin (subject to change): China

Description

Brake Line, Standard, Tube Size 1/4 In Inverted Flare, Length 8 In, Steel, Polyvinyl Fluoride Coat Finish

Reviews