KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Brk Ln, 3/8 In Inv Fl, L12 In, Min. Qty 5

RHINOHIDE| Zoro #: G1295612| Mfr #: 612PVF

$5.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Finish: Polyvinyl Fluoride Coat
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1295612 Mfr #: 612PVF
Material: steelFinish: Polyvinyl Fluoride Coat
Package Quantity: 1Length: 12"
Type: StandardTube Size: 3/8" Inverted Flare
Item: Brake LineCountry of Origin (subject to change): China

Description

Brake Line, Standard, Tube Size 3/8 In Inverted Flare, Length 12 In, Steel, Polyvinyl Fluoride Coat Finish

Reviews