Brk Ln, 3/8 In Inv Fl, L8 In

RHINOHIDE |Zoro #: G1492233|Mfr #: 608PVF

$3.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1492233 Mfr #: 608PVF
Finish: Polyvinyl Fluoride CoatTube Size: 3/8" Inverted Flare
Item: Brake LineThread Size: -
Material: SteelApplication: -
Type: StandardLength: 8"
Country of Origin (subject to change): China

Product Description

Brake Line, Standard, Tube Size 3/8 In Inverted Flare, Length 8 In, Steel, Polyvinyl Fluoride Coat Finish

Product Reviews

Save 15% when you sign up for Z-mail.