Brk Ln, 5/16 In Inv Fl, L51 In

RHINOHIDE |Zoro #: G0466112|Mfr #: 551PVF

$6.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0466112 Mfr #: 551PVF
Finish: Polyvinyl Fluoride CoatTube Size: 5/16" Inverted Flare
Item: Brake LineThread Size: -
Material: SteelApplication: -
Type: StandardLength: 51"
Country of Origin (subject to change): China

Product Description

Brake Line, Standard, Tube Size 5/16 In Inverted Flare, Length 51 In, Steel, Polyvinyl Fluoride Coat Finish

Product Reviews

Save 15% when you sign up for Z-mail.