Brk Ln, Adpt, 3/16 and /1/4, 8 In, Min. Qty 5

RHINOHIDE| Zoro #: G2105284| Mfr #: 318PVF

$6.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Finish: Polyvinyl Fluoride Coat
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2105284 Mfr #: 318PVF
Material: steelFinish: Polyvinyl Fluoride Coat
Package Quantity: 1Length: 8"
Application: GMThread Size: 3/8"-24 and 7/16"-24
Type: AdapterTube Size: 3/16" Inverted and1/4" Inverted
Item: Brake LineCountry of Origin (subject to change): China

Description

Brake Line, Adapter, Tube Size 3/16 In Inverted and1/4 In Inverted, Thread Size 3/8-24 and 7/16-24, Length 8 In, Steel, Polyvinyl Fluoride Coat Finish, GM

Reviews