BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Brk Ln, Adpt, 3/16 and 5/16, 8 In, Min. Qty 5

RHINOHIDE| Zoro #: G2354152| Mfr #: 328PVF

$6.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steelFinish: Polyvinyl Fluoride CoatPackage Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2354152 Mfr #: 328PVF
Material: steelFinish: Polyvinyl Fluoride Coat
Package Quantity: 1Length: 8"
Application: FordThread Size: 3/8"-24 and 1/2"-20
Type: AdapterTube Size: 3/16" Inverted and 5/16" Inverted
Item: Brake LineCountry of Origin (subject to change): China

Description

Brake Line, Adapter, Tube Size 3/16 In Inverted and 5/16 In Inverted, Thread Size 3/8-24 and 1/2-20, Length 8 In, Steel, Polyvinyl Fluoride Coat Finish, Ford

Reviews