Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Brk Ln, Adptr, 1/4 //1/4, L8 In, Min. Qty 5

RHINOHIDE| Zoro #: G1160092| Mfr #: 428PVF

$7.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: AdapterItem: Brake LineLength: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1160092 Mfr #: 428PVF
Type: AdapterItem: Brake Line
Length: 8"Material: Steel
Finish: Polyvinyl Fluoride CoatApplication: GM
Package Quantity: 1Tube Size: 1/4" Inverted and 1/4" Inverted
Thread Size: 7/16"-24 and 7/16"-24Country of Origin (subject to change): China

Description

Brake Line, Adapter, Tube Size 1/4 In Inverted and 1/4 In Inverted, Thread Size 7/16-24 and 7/16-24, Length 8 In, Steel, Polyvinyl Fluoride Coat Finish, GM

Reviews