KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Brk Ln, Adptr, 1/4 and 5/8, L8 In, Min. Qty 5

RHINOHIDE| Zoro #: G1090311| Mfr #: 418PVF

$6.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Finish: Polyvinyl Fluoride Coat
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1090311 Mfr #: 418PVF
Material: steelFinish: Polyvinyl Fluoride Coat
Package Quantity: 1Length: 8"
Application: FordThread Size: 7/16"-24 and 9/16"-18
Type: AdapterTube Size: 1/4" Inverted and 5/8" Inverted
Item: Brake LineCountry of Origin (subject to change): China

Description

Brake Line, Adapter, Tube Size 1/4 In Inverted and 5/8 In Inverted, Thread Size 7/16-24 and 9/16-18, Length 8 In, Steel, Polyvinyl Fluoride Coat Finish, Ford

Reviews