SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Brk Ln, Adptr, 6MM Bbl Fl, L72 In, Min. Qty 5

RHINOHIDE| Zoro #: G1838821| Mfr #: 772PVF

$8.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Brake LineType: AdapterPackage Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1838821 Mfr #: 772PVF
Item: Brake LineType: Adapter
Package Quantity: 1Thread Size: Metric Thread Nuts
Tube Size: 6MM ISO Bubble FlareFinish: Polyvinyl Fluoride Coat
Length: 72"Country of Origin (subject to change): China

Description

Brake Line, Adapter, Tube Size 6MM ISO Bubble Flare, Thread Size Metric Thread Nuts, Length 72 In, Polyvinyl Fluoride Coat Finish

Reviews