PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Brk Ln, Mt, 3/16 In Bbl Fl, 60 In, Min. Qty 5

RHINOHIDE| Zoro #: G2015736| Mfr #: 6360PVF

$7.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: MetricItem: Brake LineLength: 60"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2015736 Mfr #: 6360PVF
Type: MetricItem: Brake Line
Length: 60"Material: Steel
Finish: Polyvinyl Fluoride CoatPackage Quantity: 1
Tube Size: 3/16" Bubble FlareThread Size: 10-1.0mm
Country of Origin (subject to change): China

Description

Brake Line, Metric, Tube Size 3/16 In Bubble Flare, Thread Size 10-1.0MM, Length 60 In, Steel, Polyvinyl Fluoride Coat Finish

Reviews