PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Brk Ln, Mt, 3/16 In St Fl, L12 In, Min. Qty 5

RHINOHIDE| Zoro #: G1584134| Mfr #: 4312PVF

$5.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: MetricItem: Brake LineLength: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1584134 Mfr #: 4312PVF
Type: MetricItem: Brake Line
Length: 12"Material: Steel
Finish: Polyvinyl Fluoride CoatPackage Quantity: 1
Tube Size: 3/16" Standard FlareThread Size: 10mm-1.0mm
Country of Origin (subject to change): China

Description

Brake Line, Metric, Tube Size 3/16 In Standard Flare, Thread Size 10MM-1.0MM, Length 12 In, Steel, Polyvinyl Fluoride Coat Finish

Reviews