Ricardo

Ricardo Tacoma Double Blackout Grommet Patio Curtain Panel with Wand


product price: $80.85
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Indoor/Outdoor Indoor
  • Header Type Grommet
  • Pattern Solid
  • Features Thermal Protection, Noise Insulation
  • Light Filtration Value Blackout
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 106 in W x 84 in L
Maximum Rod Diameter 1-1/4 in

Details

Item Patio Curtain
Indoor/Outdoor Indoor
Header Type Grommet
Pattern Solid
Features Thermal Protection, Noise Insulation
Light Filtration Value Blackout
Residential/Commercial Residential
Number of Panels Included 1
Color Driftwood
Material Polyester
Includes Wand

Description

This patio blackout single panel curtain features a casual handsome face fabric woven with a layer of black yarns sandwiched between two layers of colored yarn,Plusa separate liner that is also woven with blackout yarns. This panel drapes beautifully while providing unbeatable protection from the harsh outside light.This curtain saves energy, provides privacy, creates an air barrier for extra insulation to keep out the cold and helps to protect the room from drafts. This 106” wide panel is available in 84” length. An attachable wand can be positioned on either side for easy opening and closing. Additional features include a 4" bottom hems, 1" side hems, and weighted corners.This patio single panel slides easily through the 1.5" diameter opening in the metal grommets, using a curtain rod up to 1.25" in diameter.Available in 5 colors: Woodland Green, Driftwood, and Floral Rose come with antique bronze grommet finish and Parchment and Stone has brush nickel grommet finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.