Ricardo

Ricardo Waverly Gardens Rod Pocket Insert Window Valance


product price: $18.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Light Filtration Value Room-darkening
  • Pattern Toile
  • Maximum Rod Diameter 1-1/4 in
  • Residential/Commercial Residential
  • Indoor/Outdoor Indoor
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Maximum Rod Diameter 1-1/4 in
Size 42 in W x 13 in L

Details

Light Filtration Value Room-darkening
Pattern Toile
Residential/Commercial Residential
Indoor/Outdoor Indoor
Color Garnet
Item Insert Valance
Material Cotton
Header Type Rod Pocket
Number of Panels Included 1

Description

A take on classic country toile design, this print consists of leaves, acorns and cranberries for a fresh approach to farmhouse flair. The bold and vibrant pattern adds charm, elegance and a splash of color to any room all year round! Shown as a complete set which include, swag pair, insert valance and tier pair. All items sold separately. This insert valance is 100% yarn-dyed premium fabric for greater rich consistency and which prevents sun fading and lends itself to timeless beauty. Prints offered in three colorways: Black, Indigo Blue and Garnet Red; all with natural base background. Instantly elevate any window in your well-appointed home with this 42" wide insert valance. For a breezier and more casual look, this charming design features a 13" length measured from top of rod pocket to bottom hem. Great for layering or can stand on its own. Whether you hang this valance on its own, paired with swag pair or over a matching tier pair, this richly woven fabric will add fullness to any window. This unlined insert valance features a 2" rod pocket and 1 1/2" header for effortless installation onto your preferred hanging rod (not included).



  • 100% FINE COTTON FABRIC: This fine cotton fabric is both casual and elegant, creating a warm look and feel in any space. This gorgeous and unique fabric creates the perfect amount of light filtering, while allowing the curtain to hang gracefully and beautifully in any room

  • ROD POCKET: With a 2" rod pocket and 1-1/2" header, this insert valance is made to fit across the window area/curtain rod with extra fullness. When ordering a valance, select a valance that's wide enough to cover the width of the window area or curtain rod for a cornice look or 1-1⁄2 times to double the width of the window for a fuller look.

  • EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package

  • EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel

  • 100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.