Ricardo

Ricardo Whimsical Semi-Sheer Floral Rod Pocket Window Valance


product price: $14.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Residential/Commercial Residential
  • Light Filtration Value Semi-Sheer
  • Indoor/Outdoor Indoor
  • Size 54 in W x 13 in L
  • Material Polyester
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 54 in W x 13 in L
Maximum Rod Diameter 1-1/4 in

Details

Residential/Commercial Residential
Color Cocoa
Light Filtration Value Semi-Sheer
Item Valance
Indoor/Outdoor Indoor
Material Polyester
Pattern Floral
Header Type Rod Pocket
Number of Panels Included 1

Description

This watercolor floral design brightens up any room! When back lit by the sun's rays the bold blossoms paired white background create a veil of beauty, seamlessly blending the outdoors with the indoors. A versatile, semi-sheer curtain are just the right weight to filter the light while still offering privacy. The slubbed fabric gives them a pretty texture, too! Great for layering or can stand on its own. Whether you hang this tailored valance on its own, or paired with matching panels, this richly woven fabric will add fullness to any window. The tailored valance measures 54" wide by 13"L. This exquisite style features characteristics of any custom window covering, adding a rich and elegant look to your home. Available in Grape, Berry, Blue and Cocoa. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.



  • LIGHTLY FINE SEMI-SHEER FABRIC: This richly woven fabric with natural slubbed yarns creates a soft and subtle sophisticated look. It is both casual and elegant, creating a warm natural look and feel in any space.

  • ROD POCKET: With a 2" rod pocket and 1-1/2" header, this valance is made to fit across the window area/curtain rod with extra fullness. When ordering a valance, select a valance that's wide enough to cover the width of the window area or curtain rod for a cornice look or 1-1⁄2 times to double the width of the window for a fuller look.

  • EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package

  • EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel

  • 100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.