Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Calibration Weight, 10kg Nominal Mass
  • Zoro #: G0290136
  • Mfr #: 12567TR
$497.99
  • Number of Pieces: 1
  • Calibration Weight Class: 5
  • Class: F
See full product details
This item ships free.

Rice Lake Weighing Systems #12567TR Specifications

  • Zoro #: G0290136
  • Mfr #: 12567TR
Number of Pieces: 1 Calibration Weight Class: 5
Class: F Calibration Certificate: Accredited
Calibration Weight Material: 303 Stainless Steel Calibration Weight Style: Grip Handle
Overall Height: 5.158" Calibration Weight Compliance Agency: NIST
Overall Length: 4.975" Weight Style: Grip Handle
Finish: Satin Item - Calibration Weights: Calibration Weight
Nominal Mass: 10kg Item: Calibration Weight
Calibration Tolerance: 1.00 g Measurement Type: Metric
Material: Stainless Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Calibration Weight, Nominal Mass 10kg, Calibration Weight Class F, Calibration Certificate Traceable - Accredited, Calibration Weight Style Grip Handle, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency NIST, Overall Height 5.158 In., Overall Length 4.975 In., Calibration Tolerance 1.00 g

Reviews of Rice Lake Weighing Systems #12567TR