Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Calibration Weight Set, 2000g to 1mg Mass
  • Zoro #: G0290081
  • Mfr #: 12528TR
$1,106.22
  • Class: F
  • Calibration Weight Style: Cylinder and Leaf
  • Weight Style: Cylinder
See full product details
This item ships free.

Rice Lake Weighing Systems #12528TR Specifications

  • Zoro #: G0290081
  • Mfr #: 12528TR
Class: F Calibration Weight Style: Cylinder and Leaf
Weight Style: Cylinder Nominal Mass: 2000g to 1mg
Measurement Type: Metric Includes: Case, Tweezers, 2kg, 1kg, 500g, (2) 200g, 100g, 50g, (2) 20g, 10g, 5g, (2) 2g, 1g, 500mg, (2) 200mg, 100mg, 50mg, (2) 20mg, 10mg, 5mg, (2) 2mg and 1mg Weights
Finish: Satin Calibration Weight Compliance Agency: NIST
Calibration Weight Class: 5 Item: Calibration Weight Set
Number of Pieces: 26 Item - Calibration Weights: Calibration Weight Set
Calibration Certificate: Accredited Material: Stainless Steel
Calibration Weight Material: 303 Stainless Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Calibration Weight Kit, Nominal Mass 2000g to 1mg, Calibration Weight Class F, Calibration Certificate Traceable - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Tweezers, 2kg, 1kg, 500g, (2) 200g, 100g, 50g, (2) 20g, 10g, 5g, (2) 2g, 1g, 500mg, (2) 200mg, 100mg, 50mg, (2) 20mg, 10mg, 5mg, (2) 2mg and 1mg Weights, Number of Pieces 26, Finish Satin, Calibration Weight Compliance Agency NIST

Reviews of Rice Lake Weighing Systems #12528TR