Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Portable Bench Scale, SS Pltfrm, 6 lb. Cap

  • Zoro #: G0125859
  • Mfr #: 84973

$371.92

  • Platform Material: Stainless Steel
  • Capacity: 6 lb.
  • Application Modes: Weigh
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rice Lake Weighing Systems #84973 Specifications

  • Zoro #: G0125859
  • Mfr #: 84973
Platform Material: Stainless Steel Capacity: 6 lb.
Application Modes: Weigh Digital/Mechanical: Digital
Weighing Surface Depth: 7-19/32" Housing Material: Stainless steel
Scale Graduations: 0.002 lb. From 0 to 3 lb./ 0.005 lb. From 3 to 6 lb. Weighing Units: lb.
Includes: AC adapter Scale Sub-Category: General Purpose Scale
Scale Display: LCD Overall Width: 10-3/32"
Overall Length: 12-1/2" Item: Compact Bench Scale
Scale Readability: 0.002 lb. From 0 to 3 lb./ 0.005 lb. From 3 to 6 lb. Washdown: No
Weighing Surface Width: 8-29/32" Overall Height: 5"
Power Unit: (2) D Cell Batteries, AC Adapter (Optional) Standards: NTEP Certified CC# 02-139 A2. IP-65, UL
Scale Item: Compact Bench Scale Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Compact Bench Scale, Digital, Capacity 6 lb., Scale Graduations 0.002 lb. From 0 to 3 lb./ 0.005 lb. From 3 to 6 lb., Scale Display LCD, Weighing Surface Depth 7-19/32 In., Weighing Surface Width 8-29/32 In., Overall Length 12-1/2 In., Overall Width 10-3/32 In., Overall Height 5 In., Application Modes Weigh, Power Unit (2) D Cell Batteries, AC Adapter (Optional), Platform Material Stainless Steel, Housing Material Stainless Steel, Standards NTEP Certified CC# 02-139 A2. IP-65, UL

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Rice Lake Weighing Systems #84973