Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Calibration Weight, SS, Avoirdupois, 1 lb.
  • Zoro #: G0290197
  • Mfr #: 12596
$64.90
  • Calibration Weight Style: Cylinder
  • Material: Stainless Steel
  • Overall Length: 1.485"
See full product details
This item ships free.

Rice Lake Weighing Systems #12596 Specifications

  • Zoro #: G0290197
  • Mfr #: 12596
Calibration Weight Style: Cylinder Material: Stainless Steel
Overall Length: 1.485" Item - Calibration Weights: Calibration Weight
Measurement Type: Avoirdupois Calibration Weight Class: F
Calibration Tolerance: 70.00 mg Item: Calibration Weight
Overall Height: 2.260" Finish: Satin
Class: F Weight Style: Cylinder
Nominal Mass: 1 lb. Number of Pieces: 1
Calibration Weight Compliance Agency: NIST Calibration Certificate: No Certficate
Calibration Weight Material: Stainless Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Find everything you need from bench scales and floor scales to hanging scales, platform scales, crane scales, plus a hefty supply of accessories. Here are some important details for Rice Lake Weighing Systems Calibration Weight. Material: Stainless Steel, Class: F, Nominal Mass: 1 lb..

Reviews of Rice Lake Weighing Systems #12596