Richard
3" Angle Paint Brush, 1
- Zoro #: G6934687
- Mfr #: 80664
Tap to zoom
Hover or click to zoom
$15.39
Must order in multiples of 6
- Item: Paint Brush
- Brush Style: Angle
- Country of Origin (subject to change): China
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $92.34
Richard #80664 Specifications
- Zoro #: G6934687
- Mfr #: 80664
- Item: Paint Brush
- Brush Style: Angle
- Brush Size: 3"
- Country of Origin (subject to change): China
Description
Angular Paint Brush,3 In.
Reviews of Richard #80664
Explore more
- RICHARD 2" Angle Paint Brush, 1 80662
- RICHARD 1-1/8" Trim Paint Brush, 1 13429
- RICHARD 4" Block Paint Brush, 1 80251
- RICHARD 1-1/4" Straight Paint Brush, 1 80301
- RICHARD 1", 2" Straight, 1-1/2" Angle Angle, Straight Paint Brush Set, Wood Handle, 1 81303
- BESTT LIEBCO 3" Trim/Wall Paint Brush, Nylon/Polyester Bristle, Wood Handle, 6 552565500
- HYDE INDUSTRIAL BLADE SOLUTIONS Hyde Mfg 43470 Paint Brush; Roller Cleaner - Spin Style 79423434709
- GORDON BRUSH 1/4", 3/16" Flat, Tapered Double-End Applicator Brush, 12 1010NG-12
- TANIS BRUSH #3 Marking Paint Brush, White China Bristle, 1 00283
- GORDON BRUSH MFG. CO. Redtree R10003 3 In. The Fooler Paint Brush Case of 12 R10003
- Richard Paint Brushes