Richard
3" Straight Trim Paint Brush, 1
- Zoro #: G6934781
- Mfr #: 82403
Hover or click to zoom Tap to zoom
$7.37
Must order in multiples of 6
- Item: Paint Brush
- Brush Style: Straight Trim
- Country of Origin (subject to change): China
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $44.22
Richard #82403 Specifications
- Zoro #: G6934781
- Mfr #: 82403
- Item: Paint Brush
- Brush Style: Straight Trim
- Brush Size: 3"
- Country of Origin (subject to change): China
Description
Finish Paint Brush Straight Trim,3 In.
Reviews of Richard #82403
Explore more
- RICHARD 4" Straight Trim Paint Brush, 1 82404
- RICHARD 6" Block Paint Brush, 1 80252
- RICHARD 3" Oval Straight Paint Brush, 1 80738
- WOOSTER 1-1/2" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle, 1 Q3108-1 1/2
- WEILER 3" Industrial Varnish Brush, Black Polyester, 2-1/4" Trim Len 40110
- RUBBERSET Rubberset 425-11101030 3 in. Chip Brush with Plastichandle - Pack of 10 425-11101030
- ZORO SELECT 2" Flat Sash Paint Brush, Foam Bristle, Unfinished Wood Handle, 1 1XRK1
- DYNASTY Dynasty C-100 Detail Fine Green Synthetic Short Acrylic Handle Paint Brush Assortment; Clear; Pack - 72 405384
- Richard Paint Brushes