- Home
- /
- Paint, Coatings & Supplies
- /
- Paint Brushes, Rollers and Trays
- /
- Paint Trays and Buckets
- /
- Paint Trays & Liners
- /
- Vacuum Paint Tray, 6"X12"X2-1/4"
Richard
Vacuum Paint Tray, 6"X12"X2-1/4"
- Zoro #: G6936522
- Mfr #: 92073
Tap to zoom
Hover or click to zoom
$1.91
Must order in multiples of 12
- Item: Paint Tray
- Country of Origin (subject to change): China
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $22.92
Richard #92073 Specifications
- Zoro #: G6936522
- Mfr #: 92073
- Item: Paint Tray
- Country of Origin (subject to change): China
Description
Vacuum Paint Tray,6 In.X12 In.X2-1/4 In.
Reviews of Richard #92073
Explore more
- RICHARD Paint Tray, 4" 92105
- RICHARD Paint Tray, Liner, for 92060 92061
- RICHARD Metal Paint Tray, 1/2 gal, 9 1/2" W 92060
- RICHARD Paint Tray, 9-1/2" 92104
- RICHARD Metal Paint Tray, 1/4 gal, 9 1/2" W 92062
- RICHARD Plastic Liner, Hvy-Dty, 1Gal 92068
- WOOSTER Polypropylene Paint Tray, 1 qt BR549
- ZORO SELECT Polypropylene Paint Tray, 1 gal, 16" L, 4" D, 21" W BR412-21
- WOOSTER Polypropylene Paint Tray, 1 gal, 16" L, 4" D, 21" W BR412-21
- SCHOOL SMART PAINT TRAY 10 WELLS TRAY ONLY PACK OF 12 - PK 085864
- Richard Paint Trays and Buckets