Skip to Main Content
customer-service Help
Richelieu Hardware

10-inch (254 mm) Carbide Tooth Circular Laminate and Soft Metals Saw Blade

Richelieu Hardware 10-inch (254 mm) Carbide Tooth Circular Laminate and Soft Metals Saw Blade 6636404
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$42.07
  • Overall Width: 10 in
  • Kerf: 0.1 in
  • Width: 10 in
See full product details
Orders over $75 ship free.
Total: $42.07

Richelieu Hardware #6636404 Specifications

  • Overall Width: 10 in
  • Kerf: 0.1 in
  • Width: 10 in
  • Inside Diameter: Yes
  • Length: 10 in
  • Weight: 1.5500
  • Features: Laminate and Soft Metals
  • Color: Metal
  • Application: Framing, ripping, and general cutting applications for wood, metal, and laminate.
  • Finish: Metal
  • Overall Length: 10 in
  • Thickness: 0.63
  • Material: Carbide
  • Arbor: 5/8 in (15.87 mm)
  • Depth: max 0.63 in
  • Outside Diameter: Yes
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wolfcraft's wood cutting, ripping, and crosscut blades maximize life and cutting efficiencies to improve productivity. An ATB tooth pattern provides fast, clean wood cutting. All teeth are C2 micrograin carbide that are welded and sharpened using precision computer-controlled equipment. Expansion slots dissipate heat and minimize wobble and warping during use.

Reviews of Richelieu Hardware #6636404