Skip to Main Content
customer-service Help
Richelieu Hardware

12-inch (305 mm) Carbide Tooth Circular Table and Miter Saw Blade

Richelieu Hardware 12-inch (305 mm) Carbide Tooth Circular Table and Miter Saw Blade 6637404
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$47.66
  • Length: 12 in
  • Features: Table and Miter Saw
  • Weight: 2.2000
See full product details
Orders over $75 ship free.
Total: $47.66

Richelieu Hardware #6637404 Specifications

  • Length: 12 in
  • Features: Table and Miter Saw
  • Weight: 2.2000
  • Application: Framing, ripping, and general cutting applications for wood, metal, and laminate.
  • Overall Width: 12 in
  • Width: 12 in
  • Inside Diameter: Yes
  • Arbor: 1 in (25.4 mm)
  • Depth: max 0.63 in
  • Material: Carbide
  • Finish: Metal
  • Outside Diameter: Yes
  • Kerf: 0.1 in
  • Overall Length: 12 in
  • Color: Metal
  • Thickness: 0.63
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wolfcraft's wood cutting, ripping, and crosscut blades maximize life and cutting efficiencies to improve productivity. An ATB tooth pattern provides fast, clean wood cutting. All teeth are C2 micrograin carbide that are welded and sharpened using precision computer-controlled equipment. Expansion slots dissipate heat and minimize wobble and warping during use.

Reviews of Richelieu Hardware #6637404