Richelieu Hardware
4 1/2-inch (114 mm) Reinforced Aluminum Oxide Cut-Off Blade for Metal, PK 24
Mfr # 912810
Zoro # G802446485
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Thickness 0.06 in
- Outside Diameter Yes
- Inside Diameter Yes
- Overall Length 4.5 in
Explore More Products
- RICHELIEU HARDWARE 14-inch (356 mm) Reinforced Silicon Carbide Cut-Off Blade for Concrete, PK 3 914800
- RICHELIEU HARDWARE 14-inch (356 mm) Reinforced Aluminum Oxide Cut-Off Blade for Metal, PK 3 914990
- RICHELIEU HARDWARE 12-inch (305 mm) Reinforced Aluminum Oxide Cut-Off Blade for Metal, PK 3 915960
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Reinforced Aluminum Oxide Cut-Off Blade for Metal, PK 24 977820
- RICHELIEU HARDWARE 14-inch (356 mm) Reinforced Aluminum Oxide Cut-Off Blade for Metal, PK 3 973670
- BULLARD ABRASIVES Small Diameter Cut-Off Wheel, 4 x 1/16 x 3/8 T1, PK50 53413
- NORTON ABRASIVES Gemini RightCut A AO Type 01/41 Right Angle Cut-Off Wheel 66252823602
- FLEXOVIT Razorblade 27 Razorblade 27 Heavy Duty Cut-Off Wheel, 4-1/2 in Dia x 3/32 in THK, 7/8 in Center Hole A0575
- SHARK INDUSTRIES CUTTING WHEEL 3 X 3/8 X 1/16 SI13178
- DIABLO Thin Kerf Metal Cut-Off Disc for X-Lock DBX045045101F
- WEILER 4-1/2" x 1mm TIGER INOX ULTRACUT Type 1, INOX60T, 7/8" A.H. 58130
- Richelieu Hardware Cut-Off Wheels