Rid

Rid 31395 Heavy-Duty Raprench Pipe Wrench - 10 in.

Rid Rid 31395 Heavy-Duty Raprench Pipe Wrench - 10 in. 31395
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): China
See full product details
$85.17
This item ships free.

Subtotal: $85.17

Rid #31395 Specifications

  • Country of Origin (subject to change): China

Description

FeaturesA deeper and broader hook jaw housing provides a smooth. flat surface that is ideal for occasional use as a hammerGraduations on Hook Jaw show approximated sizes of the opening for different pipe sizesKnurled adjustment nut for easy one-handed operationLarge Flange prevents nut from being inadvertently rotated when wrench is set downPrecision milled. biased tooth design maximizes gripping strength and tool lifeSturdy. Cast-iron HousingI-beam handle with full floating forged hook jawSelf-cleaning threads with replaceable hook and heel jawsHeavy-duty pipe wrenches comply with federal specifications GGG-W65IE. Type ll. Class A.10 in. Long1 1/2 in. Pipe Capacity

Restrictions and Compliance

Reviews of Rid #31395