Ridgid
Press Ring Kit, Standard, 1 1/2 To 2 In
Mfr # V2
Zoro # G0535954
Free Shipping & Returns
$1,145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- For Pipe Size (In.) 1-1/2 to 2
- Width (In.) 11 in
- Length (In.) 15 1/2 in
Explore More Products
- RIDGID Cordless Press Tool Kit, 7200lb CrimpForc RP 350
- RIDGID Press Tool Jaw 48448
- RIDGID Press Tool Jaw 20543
- RIDGID Corded Press Tool Kit, 11.3" L, 18 V 67073
- RIDGID Ridgid 57008 0.5 x 0.75 in. C-Style Close Quarters Cutter for Copper Tubing 57008
- RIDGID Press Tool Jaw 72583
- RIDGID Cordless Press Tool Jaw, 5/16 in Pipe 55113
- RIDGID Cordless Press Tool Jaw, 3/8 in Pipe 55118
- RIDGID Cordless Press Tool Jaw, 5/8 in Pipe 55128
- ZURN PEX Crimp Ring Gauge, 3/8 to 1In QGNQC
- RIDGID Press Tool Jaw 16963
- Ridgid Press Tools & Accessories