Ridgid
Basin Wrench, 3/8 to 1-1/4 In
Mfr # 1010
Zoro # G2390254
$37.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Construction Forged Alloy Steel Jaws And Steel Shank
- Type 1 Handed
- Overall Length (In.) 10
- Capacity (In.) 3/8 To 1 1/4
Explore More Products
- RIDGID One-Stop Plumbing Wrench 27023
- RIDGID Internal Pipe Wrench, 1-2 In Cap, 4 1/2 L 342
- RIDGID CCutter, Heavy Duty, 212 in, For Use With Model K3800 Drum Machine 52817R
- RIDGID RING, SECURING BRUSH K9204 68918
- RIDGID No Hub Soil Pipe Torque Wrench, 60 In Lb 902
- RIDGID No Hub Soil Pipe Torque Wrench, 80 In Lb 904
- RIDGID Plumbing Power Tools, PLATE, GIB 50458R
- RIDGID 916 ROLL GROOVER F1822 48307R
- RIDGID JAW, ASSY V 18MM COMPACT 22608
- ZORO SELECT Street Key, Steel, 60 In L 34A512
- PRIME-LINE 1/2 in. and 3/4 in. Pipe Nipple Extractor, Red 1 Set RP77350
- Ridgid Plumbing Tools