Ridgid

Pipe Cutter, Stainless Steel


$186.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cutting Capacity 1/8 in to 2 in
  • Cuts Stainless Steel
  • Body Material Iron
  • Cutting Action Standard Wheel Cutter
  • Overall Length 18 in
See all product information