Ridgid
Tubing Bender, 1/4 In OD, 9 In L
Mfr # 404
Zoro # G2497302
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lever
- Outside Dia. Tubing (In.) 1/4 in
- Centerline Bend Radius 5/8 in
- Overall Length (In.) 9 in
- Bend Angle (Deg.) 90 to 180
Explore More Products
- RIDGID Tubing Bender, 1/4, 5/16, 3/8 In OD 456
- RIDGID Tube Bender, 1-1/2 In. Bend Radius 408
- RIDGID Tube Bender, Lever, 1/4 In OD, 5/8 In Bend 604
- RIDGID RIDGID® Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius 36102
- RIDGID Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius 36102*****##*
- RIDGID Tube Bender, Lever, 3/8 In OD, 15/16 Bend 606
- RIDGID Bender, 310M Tube 36942
- RIDGID Bender, 318M Tube 36967
- RIDGID Pkg 6: D1382 7/8 Spring Bender, Pk6 35280
- LISLE TUBING BENDER LI44000
- PERFORMANCE TOOL Large Tubing Bender, W703 W703
- Ridgid Tube Benders