Ridgid
Manual Pipe Threaders, 1 in to 2 in, Rod: No Rod Bolt: No Bolt
Mfr # 65R-C
Zoro # G2941495
Free Shipping & Returns
$1,061.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Functions With Pipes
- Pipe Thread Type NPT
- Threads per Inch 11-1/2
- For Nominal Pipe Size 1 in to 2 in
- Bolt Size No Bolt
Explore More Products
- RIDGID RIDGID® Model No. 00-R Exposed Ratchet Threader Set, NPT, 1/8"-1" Capacity 36375
- RIDGID Threader, 31A Npt 36540
- RIDGID Threader, 12R 1/2-2 Npsm 36510
- RIDGID Manual Pipe Threaders, 1/2 in to 2 in, Rod: 1/8 in to 1 in Bolt: 1/8 in to 1 in 12-R
- RIDGID Manual Receding Geared Threader, 2.5" - 4" Pipe, NPT, Includes High-Speed Dies Set 141
- RIDGID POWER DRIVE, 760 12R 2BT&CHR 72013
- RIDGID Threader, 00Rb 1/4-1 Nc Bolt 36680
- RIDGID Cordless Pipe Threader Kit, 12R, 4 Ah, 60 V 72023
- RIDGID Threader, 31A Npt Hs Ss 36555
- Ridgid Pipe Threading Equipment