Ridgid
Pipe Thread Die, 1/2 In, HSS, 4 Pc
Mfr # 37870
Zoro # G3423621
Free Shipping & Returns
$76.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Replacement Dies
- For Nominal Pipe Size 1/2 in
- Threads per Inch 14
- Die Material/Type High Speed Steel
- Pipe Thread Type NPT
Explore More Products
- RIDGID Pipe Die Set, Gold, RH, 4 Pc, 1 In 67812
- RIDGID Dies, Univ 1-2 Npt Hs Pl 31822
- RIDGID Dies, Mono 3/4 Npt Hs Ss 50765
- RIDGID Pipe Die Set, Gold, RH, 4 Pc, 1/2-3/4 In 67807
- RIDGID Pipe Thread Die, 2 In, Alloy, 4 Pc 37850
- RIDGID Manual Pipe Threading Replacement Dies, 3/4" Alloy Right-Hand NPT, 4-Piece 37830
- RIDGID Dies, Groove 4" 57492
- RIDGID Dies, Mono 1" Npt Hs Ss 50770
- RIDGID Dies, Mono 1/8 Npt Hs F/Ss 50745
- RIDGID Manual Threading/Pipe and Bolt Dies Only, RIDGID 38345 38345
- RIDGID Dies, Univ 1/2 Nc Hs 48235
- Ridgid Pipe Threading Replacement Dies