Ridgid
3/8" (10mm) x 35' (10, 7 m) Inner Core with Male Coupling
- Zoro #: G704300519
- Mfr #: 96037
Key Features
- Length: 2.5
- Width: 11.5
$119.83
Subtotal: $119.83
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ridgid #96037 Specifications
- Zoro #: G704300519
- Mfr #: 96037
- UPC #: 95691960375
- Length: 2.5
- Width: 11.5
- Country of Origin (subject to change): United States
Reviews of Ridgid #96037
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RIDGID Drain Cleaning Cable, 5/16 In. x 50 ft. C-22
- RIDGID Autofeed Assembly, Mfr. No. K-750/42007 A-75
- RIDGID KWIK SPIN AUGER 25'X1/4"" 57038
- RIDGID Power Spin Drain Auger 57043
- RIDGID Drain Cleaning Tool Set, Steel T-250
- RIDGID RIDGID® C-22 Cable W/Drop Head Auger, 50'L x 5/16"W Cable 89405
- RIDGID Assembly, Drum Complete 54458
- RIDGID Spearhead, T300 62045
- RIDGID Set Of, Mdrain Md22Mmpipe Gde 40593
- WESTWARD Autofeed Assembly, 4-11/16 x 11 x 9-1/8in 49U741
- MILWAUKEE TOOL 5PC Medium Cable Head Attachment Kit w/ RUST GUARD Plating 48-53-2790
- Ridgid Drain Cleaning Accessories