Ridgid
Square Drive Adapter, 15/16", For Model 700 Power Drive and 258/258XL Pipe Cutters
Mfr # 774
Zoro # G2117823
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Accessories
- Pipe Threading Accessory Grouping Adaptors
- For Use With 700 Power Drive, 141, 161 Geared Threader, 258 Power Pipe Cutter
- For Nominal Pipe Size No Pipe
- Application When Inserted Into The 700 Power Drive Power Drive It Will Turn Equipment With A 15/16 In Drive Shaft
Explore More Products
- RIDGID Cover, Top 1224 26477
- RIDGID Ratchet Handle, Bolt Threading 00-RB & 00-R
- RIDGID Rolls, Roll, Grip Set 50413
- RIDGID Bench Chain Vise, 1/2 to 8 In. BC810A
- RIDGID Bench Chain Vise, 1/8 to 2-1/2 In. BC210A
- RIDGID Bench Yoke Vise, 1/8 to 2 In. 21A
- RIDGID Holder, Asm Top Roller 76597
- RIDGID Shaft, Asm Constant Speed 1224 28047
- RIDGID Kit, Copper Rolls For 975 32833
- RIDGID Thread Cutting Oil, Dark, 1 qt. 41590
- ROTHENBERGER Cutter Wheel, PK6 00158
- Ridgid Pipe Threading Equipment