Shop Alternate Products
This Product is Discontinued
Ridgid
Pressing Tool, 1/2 to 2 In. (Discontinued)
Mfr # 43373
Zoro # G5180673
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type 6 in Circumference
- For Pipe Size (In.) 1/2 to 2
- Voltage 120 V AC, 230 V AC
- Amps AC 15 A
- Ram Force (Lb.) 7,200