Ridgid
Pressure Test Pump, Hydraulic, 725 PSI
Mfr # 1450
Zoro # G0956654
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hydraulic
- Includes Aluminum and Carbon Enhanced PTFE Piston Pump
- Discharge Connection Size 1/2 in
- Intake Connection Size Not Applicable
- Tank Capacity 13.5 L
Explore More Products
- WHEELER-REX Hyrdo Test Pmp, 3 gpm, Duplex Plunger, 1/2 35110
- WHEELER-REX Hydro Test Pump, 1gpm, 10,000psi, Air Motor 32450
- WHEELER-REX Hydro Test Pump, 15gpm, 300psi, Honda, 35in. 466000
- WHEELER-REX Hydrostatic Test Pump, 300 PSI 29200
- WHEELER-REX Hydro Test Pump, 2.2gpm, 1000 psi, Electric 47100
- WHEELER-REX FIRE HOSE TESTER 373020
- WHEELER-REX Hydrostatic Test Pump, 870 PSI 29900
- WHEELER-REX Hydrostatic Test Pump, 1000 PSI 29201
- FJC Nitrogen Pressure Tester 2713
- WHEELER-REX FIRE HOSE TESTER 373040
- WHEELER-REX Hydro Test Pump, 3.5gpm, 3000psi, Honda 373080
- Ridgid Pressure Test Pumps