
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
56613
Zoro #
G305948028
UPC #
095691566133
Country of Origin
United States
Dimensions
Width
1-1/2 in
Length
30.3 in
Height
30.4 in
Fault Finding Depth
Up to 20 ft
Fault Finding Length
Up to 3 miles
Details
Item
Fault Locator
Power Source
(8) C-Cell Batteries; (6) AA Batteries
Display
Black and White LCD
Power Rating
Up to 3W
Voltage Range
5 to 600V
CAT Safety Rating
Not Rated
Path locating
128 Hz, 1 kHz, 8 kHz, 33kHz, 93 kHz
Load Range
5 Ω to 2 MΩ
Direct Connect
128 Hz, 1 kHz, 8 kHz, 33kHz, 93 kHz
Inductive Clamp
8 kHz, 33 kHz, 93 kHz
Broadcast Inductive
33 kHz, 93 kHz
Description
Fault Locator, CAT Safety Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.