Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Replacement Pipe Die, 1-1/4 in., HSS

  • Zoro #: G0070835
  • Mfr #: 48270

$221.54

Details
  • Pipe Threading Product Grouping: Pipe Threading Replacement Dies
  • Pipe Threading - Item: Bolt Dies Set for Threading Machine Die Heads
  • Number of Pieces: 4
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ridgid #48270 Specifications

  • Zoro #: G0070835
  • Mfr #: 48270
Pipe Threading Product Grouping: Pipe Threading Replacement Dies Pipe Threading - Item: Bolt Dies Set for Threading Machine Die Heads
Number of Pieces: 4 Thread Type: UNC
Thread Direction: Right Hand For Nominal Pipe Size: 1-1/4"
Nominal Conduit/Pipe: 1-1/4" Number of Pieces in Set: 4
Pipe Thread Type: NPT Item: Replacement Pipe Die
Die Material/Type: High Speed Steel For Use With: 4CW40, 4Z974, 5A195 Threading Machine Die Heads and RIDGID Model# 504A, 713, 816, 817 and 842 Universal Die Heads
Threads per Inch: 7 Country of Origin (subject to change): United States

Description

Pipe Threading Replacement Dies, Bolt Dies Set for Threading Machine Die Heads, For Nominal Pipe Size 1-1/4 In., Threads per Inch 7, Die Material/Type High Speed Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 4CW40, 4Z974, 5A195 Threading Machine Die Heads and RIDGID Model# 504A, 713, 816, 817 and 842 Universal Die Heads, Number of Pieces in Set 4, Replacement Pipe Die

Reviews of Ridgid #48270