Ridgid
Chain Wrench 1 pc
Mfr # 31330
Zoro # G206439588
product price: $230.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
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
- Brand Ridgid
- MFR # 31330
- Zoro # G206439588
- UPC # 95691313300
- Country of Origin China
- Category Chain Wrenches
Description
The RIDGID C36 36-Inch Chain Wrench is ideal for projects with multiple sizes of pipes. This Ridgid C36 chain wrench's double-jaw design allows it to ratchet quickly in either direction for both loosening and tightening applications. Its jaws are made from a tough alloy to last a long time and they're replaceable to extend the useful life of the tool. The 36-inch wrench is long enough to give you fantastic leverage which means you only have to put forth a small amount of effort to loosen tightly-stuck nuts. Its chain is long enough to tighten down around pipes as large as 7-1/2 inches in outer diameter so you can use it for virtually any project.
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
- SUNEX Extension, 3/8" Drive, 5" (3505)
- K TOOL INTL 5-Ton Ratcheting Gear Puller (BLP/RT/5T)
- POWERBUILT 14Pc SAE Combination Wrench Set (949000)
- STANLEY 14-in-1 Folding Locking Multi-Tool (STHT70695)
- RIDGID Chain Wrench, 7 1/2 in Outside Dia, 29 in Chain L, 36 in Handle L, Alloy Steel (31330)
- RIDGID Replacement Strap, 7 In Dia Cap (32050)
- RIDGID Strap Wrench, 5-1/4 In Dia Cap (31370)
- RIDGID Chain Wrench, Overall L 12 in. (31310)
- RIDGID Chain Tong, Pipe Cap. 4 to 18 in. (92660)
- RIDGID Chain Tong, Pipe Cap. 1-1/2 to 8 in. (92680)
- ATD TOOLS ATD 24-Inch Chain Wrench (401)
- WILLIAMS Williams Pipe Chain Wrench, 15" (40223)