This item is Discontinued.

Ridgid 5" Standard Duty Combination Vise with Swivel Base F-50

5" Standard Duty Combination Vise with Swivel Base (Discontinued)

  • Mfr # F-50
  • Zoro # G0458525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F-50
Zoro #
G0458525
UPC #
095691669926
Country of Origin
Germany

Dimensions

Jaw Width
5"
Mounting Hole Dia.
1/2 in
Throat Depth Range
3 in to 5 in
Overall Length
17 5/16 in
Overall Height
7 1/2 in
Jaw Width Range
3 in to 5 in
Jaw Width - Vises
5 in
Throat Depth
3 5/8 in
Overall Width
5 1/2 in
Throat Depth - Vises
3 5/8 in
Pipe Diameter - Maximum
3 1/2 in
Mounting Hole Diameter
1/2 in
Pipe Diameter Range
1/2 in - 3 1/2 in
Pipe Diameter - Minimum
1/2 in
Jaw Face Width
5 in

Details

Material
Forged steel
Duty Rating
Heavy Duty
Max. Opening
7"
Base Type
Swivel
Jaw Face
Serrated
Pipe Jaw Included
Yes
Item
Combination Vise
Max. Opening Range
5-1/8 in to 7 in
Item - Vises
Combination Vise
Deep Throat
No
High Visibility
No
Swivel Angle
360 Degrees
Number of Mounting Points
3
Body Casting Tensile Strength
75,000 psi
Base Type - Vises
Swivel
Number of Lock Down Bolts
2
Features
Increased Work Areas, Large Hardened Anvil, Rolled Double Lead ACME Screw, Steel Handle with Rubber Anti-Pinch Rings
Material -Vises
Forged Steel
Quick-Acting
No
Jaw Type
Fixed
Reversible
No
Duty Rating - Vises
Heavy Duty
Pipe Capacity
1/2" to 3-1/2"
Pipe Capacity - Vises
1/2 in to 3-1/2 in
Jaw Face - Vises
Serrated
Swivel Angle - Vises
360 Degrees
Max. Opening - Vises
7 in
Body Casting
75,000 psi
Product Grouping - Vises
Bench Vises
Jaw Material
Steel
High-Visibility
No
Includes Pipe Jaw
Yes
Number of Mounting Holes
3
Body Tensile Strength
75,000 psi
Material Process
Forged
Includes Rotating Head
No
Jaw Opening - Maximum
7 in
Jaw Face Type
Serrated
Base Swivel Angle
360 Degrees
Base Mount Type
Bolt-Down
Vise Type
Combination Vise
Body Material
Forged Steel
Base Material
Steel
Jaw Pad Material
Steel
Spindle Type
Uncovered
Base Tensile Strength
75,000 psi
Jaw Attachment Type
Fixed

Description

Combination Vise, Body Tensile Strength 75,000 psi, Spindle Type Uncovered, Jaw Face Width 5 in, Jaw Opening - Maximum 7 in, Throat Depth 3 5/8 in, Jaw Face Type Serrated, Jaw Pad Material Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 3 1/2 in, Includes Rotating Head No, High Visibility No, Base Material Steel, Base Mount Type Bolt-Down, Base Swivel Angle 360 Degrees , Base Tensile Strength 75,000 psi, Base Type Swivel, Body Material Forged Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.