Combination Vise, Swivel, 4-1/2 In Jaw, FS

RIDGID| Zoro #: G0805962| Mfr #: 26648

$283.27 /ea

This item ships free. Details.Standard ground shipping.
Details:
High Visibility: No
Throat Depth: 3"
Max. Opening: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0805962 Mfr #: 26648
High Visibility: NoThroat Depth: 3"
Max. Opening: 6"Deep Throat: No
Overall Height: 6-1/2"Overall Length: 13-1/2"
Number of Mounting Points: 3Swivel Angle: 360 Degrees
Mounting Hole Dia.: 1/2"Overall Width: 5"
Pipe Jaw Included: YesDuty Rating: Standard Duty
Jaw Type: FixedFeatures: Quick-Acting Jaw Slide, Steel Handle with Anti-Pinch, Oversized Hardened Jaws and Anvil, Patented Jaw Alignment System
Item: Quick Acting Combination VisePipe Capacity: 3/8" to 3"
Quick-Acting: YesJaw Face: Serrated
Base Type: SwivelBody Casting: 75,000 psi
Material: Forged steelReversible: No
Jaw Width: 4-1/2"Number of Lock Down Bolts: 2
Country of Origin (subject to change): Germany

Description

Quick Acting Combination Vise, Duty Rating Standard Duty, Quick-Acting Yes, Deep Throat No, High Visibility No, Reversible No, Base Type Swivel, Jaw Width 4-1/2 In., Max. Opening 6 In., Throat Depth 3 In., Pipe Jaw Included Yes, Pipe Capacity 3/8 In. to 3 In., Material Forged Steel, Jaw Face Serrated, Jaw Type Fixed, Number of Lock Down Bolts 2, Body Casting 75,000 psi, Swivel Angle 360 Degrees , Number of Mounting Points 3, Mounting Hole Dia. 1/2 In., Overall Length 13-1/2 In.

Reviews