KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Vise, Swivel, 4-1/2 In Jaw, FS

RIDGID| Zoro #: G1794204| Mfr #: 66987

$251.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pipe Capacity: 3/8" to 3"
Overall Width: 4-3/4"
Throat Depth: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1794204 Mfr #: 66987
Pipe Capacity: 3/8" to 3"Overall Width: 4-3/4"
Throat Depth: 3"Pipe Jaw Included: Yes
Jaw Type: FixedMounting Hole Dia.: 1/2"
High Visibility: NoJaw Width: 4-1/2"
Item: Combination ViseFeatures: Rolled Double Lead Acme Screw, Steel Handle with Rubber Anti-Pinch Rings, Large Hardened Anvil, Surface Hardened Slides, Parallel Jaw Alignment System
Max. Opening: 6"Deep Throat: No
Number of Mounting Points: 3Number of Lock Down Bolts: 2
Base Type: SwivelOverall Length: 13-5/16""
Material: Forged steelSwivel Angle: 360 Degrees
Quick-Acting: NoReversible: No
Overall Height: 6-1/2"Duty Rating: Standard Duty
Jaw Face: SerratedBody Casting: 75,000 psi
Country of Origin (subject to change): Germany

Description

Combination Vise, Duty Rating Standard Duty, Quick-Acting No, Deep Throat No, High Visibility No, Reversible No, Base Type Swivel, Jaw Width 4-1/2 In., Max. Opening 6 In., Throat Depth 3 In., Pipe Jaw Included Yes, Pipe Capacity 3/8 In. to 3 In., Material Forged Steel, Jaw Face Serrated, Jaw Type Fixed, Number of Lock Down Bolts 2, Body Casting 75,000 psi, Swivel Angle 360 Degrees , Number of Mounting Points 3, Mounting Hole Dia. 1/2 In., Overall Length 13-5/16 In. In., Overall Height 6-1/2 In.

Reviews